Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUGABLE 140W USB C CHARGER, GAN WALL LAPTOP CHARGER, PD 3.1 EPR POWER ADAPTER

  • Mfr # PS-EPR-140C1

  • Zoro # G414909316


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
28 V DC
Universal Adapter
Yes
Maximum Output Power
140 W
USB Type-C
Yes
Device Supported
MacBook Pro, Smartphone, Tablet PC, USB Type C Device, MacBook Air, Notebook, iPad Pro, Surface Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPR-140C1
Zoro #
G414909316
UPC #
819927012948
Country of Origin
Viet Nam

Details

Item
AC Adapter
Output Voltage
28 V DC
Universal Adapter
Yes
Maximum Output Power
140 W
USB Type-C
Yes
Device Supported
MacBook Pro, Smartphone, Tablet PC, USB Type C Device, MacBook Air, Notebook, iPad Pro, Surface Device
Maximum Output Current
5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.