Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugable 7-in-1 USB C Docking Station Dual Monitor

  • Mfr # USBC-6950PDZ

  • Zoro # G314708163


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3840 x 2160
Includes
(1) Quick Start Guide
USB Type-A
Yes
USB Type-C
Yes
Host Interface
USB 3.2 (Gen 2) Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-6950PDZ
Zoro #
G314708163
UPC #
819927012818
Country of Origin
China

Dimensions

Width
4.70"
Height
1"

Details

Max. Resolution
3840 x 2160
Includes
(1) Quick Start Guide
USB Type-A
Yes
USB Type-C
Yes
Host Interface
USB 3.2 (Gen 2) Type C
OS Supported
macOS, Windows
HDMI
Yes
Number of USB 3.2 Gen 2 Type-A Ports
1
Ethernet Technology
Gigabit Ethernet
Device Supported
Monitor, Notebook
Memory Card Reader
Yes
Number of Displays Supported
2
Power Source
Power Adapter
Compatibility
Apple Macbooks
Connectivity Technology
Wired
HDMI Version
2
Brand Compatibility
Lenovo, HP, Apple, Dell
Number of RJ-45 Ports
1
Item
Docking Station
Memory Card Supported
MultiMediaCard (MMC), SD, SDHC, SDXC
Number of USB Type-A Ports
1
Number of HDMI Ports
2
Max. Power Supply Wattage
100 W
Screen Mode
4K
Network (RJ-45)
Yes
USB Type-C Detail
1 x USB-C Power Passthrough
Operating System Supported
Windows, macOS
Package Contents
USB-C Dual HDMI Mini Docking Station, 1 x Quick Start Guide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.