Zoro Homepage

PLUGABLE 7-IN-1 USB CHARGING HUB FOR LAPTOPS WITH USB-C OR USB 3.0 - USB CHARGIN

  • Mfr # USBC-HUB7BC

  • Zoro # G414882374


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Depth
1 in
Height
5.1 in
Width
3 in
Host Interface
USB 3.0 Type C, USB 3.0 Type A
Platform Supported
Linux, Mac, PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-HUB7BC
Zoro #
G414882374
UPC #
819927012542
Country of Origin
China

Dimensions

Depth
1 in
Height
5.1 in
Width
3 in

Details

Host Interface
USB 3.0 Type C, USB 3.0 Type A
Platform Supported
Linux, Mac, PC
Total Number of USB Ports
7
Package Contents
(1) USB 3.0 AND USB-C 7-PORT CHARGING HUB, (1) 60W Power Adapter, (1) USB-A to USB-B Cable with USB-C adaptor, (1) Quick Start Guide
Number of USB 3.0 Ports
7
Item
USB Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.