Zoro Homepage

Plugable HDMI/USB-C Audio Video Adapter - 7680 x 4320 Supported

  • Mfr # USBC-HDMI8K

  • Zoro # G014897501


product price: $47.75
/ea

Key Features

Adapter Type
HDMI/USB-C
Maximum Resolution Supported
7680 x 4320
Width
0.8 in
Connector Type on Second End
HDMI Digital Audio Video
Connector Type on First End
USB Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-HDMI8K
Zoro #
G014897501
UPC #
819927013327
Country of Origin
China

Dimensions

Width
0.8 in
Depth
0.5 in
Height
9.8 in

Details

Adapter Type
HDMI/USB-C
Maximum Resolution Supported
7680 x 4320
Item
A/V Adapter
Connector Type on Second End
HDMI Digital Audio Video
Connector Type on First End
USB Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.