Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUGABLE MINI DISPLAYPORT THUNDERBOLT 2 TO VGA ADAPTER SUPPORTS MAC, WINDOWS,

  • Mfr # MDPM-VGAF

  • Zoro # G914877177


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Cable Type
Mini DisplayPort/VGA
Features
Active, Plug & Play, Eyefinity Technology
Connector Type on First End
Mini DisplayPort 1.1 Digital Audio/Video - Male
Operating System Compatibility
Linux, Mac OS, Windows
Connector on First End Details
(1) Mini DisplayPort 1.1 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDPM-VGAF
Zoro #
G914877177
UPC #
819927011156
Country of Origin
China

Details

Item
Video Cable
Cable Type
Mini DisplayPort/VGA
Features
Active, Plug & Play, Eyefinity Technology
Connector Type on First End
Mini DisplayPort 1.1 Digital Audio/Video - Male
Operating System Compatibility
Linux, Mac OS, Windows
Connector on First End Details
(1) Mini DisplayPort 1.1 Digital Audio/Video - Male
Connector Gender on Second End
Female
Device Supported
Desktop Computer, Tablet PC, PC, Video Device, Monitor, MAC, Projector, TV, Notebook
Connector on Second End Details
(1) 15-pin HD-15 VGA - Female
Connector Type on Second End
HD-15 VGA - Female
Supported Resolution
1920 x 1200
Connector Gender on First End
Male
Connection B
1 x 15-pin HD-15 VGA - Female
Connection A
1 x Mini DisplayPort 1.1 Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.