Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plugable Technologies Plugable Technologies BT-KEY3XL Bluetooth Folding Keyboard Full Size with Protective Case BT-KEY3XL

Plugable Technologies BT-KEY3XL Bluetooth Folding Keyboard Full Size with Protective Case (Discontinued)

  • Mfr # BT-KEY3XL
  • Zoro # G803938712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-KEY3XL
Zoro #
G803938712
UPC #
819927010951
Country of Origin
China

Dimensions

Width
11.50 in
Height
0.50 in
Depth
4.60 in

Details

Item
Keyboard
Corded/Wireless
Wireless
Connector Type
Bluetooth
Includes
(1) Case/Stand, (1) USB 2.0 Micro-B Cable.
Number of Keys
78
Interface
USB Type A
Key Layout
QWERTY
Features
USB Charging
Keyswitch Technology
Scissors
Backlight
No
Platform Supported
Android, iOS, Mac, Windows
Device Supported
Computer, Smartphone, Tablet

Description

We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.

For fast typists or those with large hands, most folding keyboards are just too small for comfort! This sturdy Bluetooth keyboard features five rows of standard-sized keys laid out in classic keyboard style and properly spaced for accurate typing.

They are topped off by a sixth row of function keys for frequently used Android, iOS, and Windows operations. Yet, when you are ready to go, it folds smaller than a paperback book and fits right in a bag or briefcase with your tablet or phone.

Features
  • The full-size keyboard layout features crisp high-quality keys, yet folds into a package smaller than a paperback book
  • The back and sides are strong but lightweight aluminum. The hinges are stainless steel. This makes it extremely durable
  • It comes with a soft but strong case that both protects the keyboard and anything else you’d throw in a bag with it
  • The case transforms into stand for your phone or tablet and adjusts to any angle
  • The keyboard has special support for Android, Windows, and iOS key functions
  • Its USB-charged battery lasts for weeks of normal use
Specifications
  • Keyboard & Keypad Connectivity Technology: Wireless
  • Keyboard & Keypad Wireless Technology Bluetooth
  • Keyboard Interface: USB
  • Normal Keys: 78
  • Function Keys: 21
  • Dimensions: 11.5 x 4.6 x0.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.