Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plugable Technologies Plugable Technologies PS6-USB2DC 6-Outlet ClamPing Desk Mountable Power Strip with 2-Port USB Charger PS6-USB2DC

Plugable Technologies PS6-USB2DC 6-Outlet ClamPing Desk Mountable Power Strip with 2-Port USB Charger (Discontinued)

  • Mfr # PS6-USB2DC
  • Zoro # G604037522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS6-USB2DC
Zoro #
G604037522
UPC #
819927010579
Country of Origin
China

Description

We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.

Battery charging over USB has become a standard practice but the actual charging behavior of different devices is often unpredictable and sometimes disappointing. The devices themselves decide how much current to draw and manufacturers haven’t settled on a single standard. We constantly test our products with as many different devices as possible and publish the results so it’s easy to determine the charging behavior to expect from your device on each of our USB products. These are the results for the devices we’ve tested on this charger so far.

Features
  • Unique and easy to use built-in clamping system for attaching the unit to desks, tables, and work benches
  • Built-in 2-port 10.5W (2.1A shared) USB charger
  • 6 standard US 3-prong grounded power outlets with surge suppression rated to 2100 Joules
  • 2 of the 6 available outlets accommodate larger “wall wart” style power adapter bricks
  • 6 foot power cable
  • 6 protected power outlets
  • 2100 Joules of protection
  • 2-in-1 power / circuit breaker switch
  • Built-in EMI/RFI filter
  • UL/cUL Rated
Specifications
  • Voltage: 120V AC / 60Hz (US plugs)
  • Capacity: 15A, 1875 watt
  • Clamping Voltage: 400 V
  • Max Spike Voltage: 6,000 V
  • Response Time: 1 ns
  • EMI/RFI Filter Range: 150 Khz 30 Mhz
  • EMI/RFI Filter Attenuation: 20dB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.