Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plugable Technologies Plugable Technologies USB-EASY-TRAN Plugable Windows Transfer Cable with Bravura Easy Computer Sync Software - 6 ft. USB Data Transfer Cable USB-EASY-TRAN

Plugable Technologies USB-EASY-TRAN Plugable Windows Transfer Cable with Bravura Easy Computer Sync Software - 6 ft. USB Data Transfer Cable (Discontinued)

  • Mfr # USB-EASY-TRAN
  • Zoro # G004136429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-EASY-TRAN
Zoro #
G004136429
UPC #
649241924487
Country of Origin
China

Description

Transfer files between nearby Windows PCs with greater speed, plug-and-play ease, and point-to-point simplicity and security. The Plugable USB 2.0 Windows Transfer Cable works great for transferring files and folders when upgrading from an older Windows 10, 8.1, 8, 7, Vista, or XP computer to a newer one, or for transferring data between two folders on a ongoing basis. (Note: Programs will not be transferred. They must be re-installed from the original disk or downloaded file.)

Software
  • The cable also includes a full license to Bravura's Easy Computer Sync software that can be found attached to the cable. Created by one of the original developers of Windows Easy Transfer at Microsoft, the Bravura software manages the connection and transfer process for you and includes all needed drivers, making it easy to transfer your important documents and media files.
Compatibility
  • All needed drivers for Windows 10, 8.1, 8, 7, Vista, and XP are included in the Bravura software. Supported by Linux kernel 3.0 and later as a high-speed virtual network interface, no special file transfer support. No support for Mac. Compatible with active and passive USB 2.0 extenders like the Plugable USB 2.0 10 meter extension cable (not included) for greater distances between PCs. Not compatible with ARM-based Windows (MS Surface RT).
In the box
  • Six-foot (2-meter) USB 2.0 Easy Transfer Cable and quick installation guide. (CD included for convenience if needed). A product key for the Bravura Easy Computer Sync software is included with the Windows Transfer Cable, located on a tag attached to the cable.
Other Features
  • First End: 1 x Type A Male USB - Second End: 1 x Type A Male USB - 1 Pack
Specifications
  • Cable Length: 6 ft
  • Cable Type: USB
  • Connector on First End: Type A Male USB
  • Connector on Second End: Type A Male USB
  • Product Type: Data Transfer Cable
  • Weight: 0.6 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.