Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plugable Technologies Plugable Technologies USB2-5M 5 m USB 2.0 Active Extension Cable USB2-5M

Plugable Technologies USB2-5M 5 m USB 2.0 Active Extension Cable (Discontinued)

  • Mfr # USB2-5M
  • Zoro # G703795163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2-5M
Zoro #
G703795163
UPC #
649241921899
Country of Origin
China

Dimensions

Cable Length
16.40 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
(1) USB 2.0 Type A - Male
End 2 Connection Type
(1) USB 2.0 Type A - Female
Color
Black
Features
Active, Repeater
Cable Type
USB
Cable Characteristic
Extension Cable
Device Supported
Blu-ray Player, Gaming Controller, Keyboard, Printer, Receiver, Scanner, Speaker, TV, Webcam, Wireless Adapter
Data Transfer Rate
480 Mbit/s
Shielded / Unshielded
Shielded

Description

We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.

Connect USB printers, scanners, game controllers (like the PS3 DualShock), display adapters, keyboards, etc. from across the room with the Plugable USB2-5M five-meter (16-foot) USB 2.0 extension cable. The USB2-5M extension cable’s bus-powered active repeater and premium shielding enable help to ensure efficient data communication at the standard maximum five-meter distance defined for extension cables in the USB 2.0 spec.

However, devices that need more than 400 milliamps of power delivered through the cable to function properly or to recharge an internal battery may experience difficulties because of the 100 milliamps consumed by the cable’s repeater. For example, the iPad, iPhone, and iPod will not charge when connected to this cable. Other devices that may require more power than the cable can provide some webcams or any peripheral that requires two simultaneous USB connections for adequate power.

Features
  • Connect a USB device up to five meters from a USB port
  • Cable’s active repeater and premium shielding help ensure efficient data transfer
  • Standard USB type-A male to type-A female connectors
  • Great for USB printers, speakers, scanners, displays, keyboards, etc
  • Use with your PS3 DualShock controller to play and charge at the same time
  • Not recommended for devices with high power-consumption requirements will not recharge iPad, iPod, or iPhone
Specifications
  • Cable Length: 5 m
  • Host Interface: USB 2.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.