Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plugable Technologies Plugable Technologies USB3-PRO-4PM-E USB-C to Ethernet Adapter for Retina Pixel Windows 10; 8 & 7 USBC-E1000

Plugable Technologies USB3-PRO-4PM-E USB-C to Ethernet Adapter for Retina Pixel Windows 10; 8 & 7 (Discontinued)

  • Mfr # USBC-E1000
  • Zoro # G903795482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-E1000
Zoro #
G903795482
UPC #
819927010814
Country of Origin
China

Details

Item
Gigabit Ethernet Card
Includes
Quick Install Guide, Driver Disk for Windows and Mac.
Mounting
Desktop
Features
Environmentally Friendly
Number of Ports
1
Host Interface
USB Type C
Media Type Supported
Twisted Pair
Data Transfer Rate
700 MB/s
Number of Network (RJ-45) Ports
1
Network Technology
1000Base-T
Device Supported
Notebook

Description

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Variety of products in each category. Options to suit individual needs. Available in different configurations. Superior quality products at low prices.

Features
  • Usb to m.2 sata converter for raspberry pi and development boards
Specifications
  • Host Interface: PCI Express 2.0 x4
  • Form Factor: Plug-in Card
  • Total Number of USB Ports: 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.