Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUGABLE THUNDERBOLT 4 CABLE THUNDERBOLT CERTIFIED 2M/6.6FT, 100W CHARGING, SI

  • Mfr # TBT4-40G2M

  • Zoro # G715718730


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook, Peripheral Device, Monitor, Computer
End 1 Connection Type
USB4 Thunderbolt 4 - Male
Features
Charging, Active, USB- Power Delivery (USB PD)
End 2 Connection Type
USB4 Thunderbolt 4 - Male
Data Transfer Speed
40-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBT4-40G2M
Zoro #
G715718730
UPC #
819927012580
Country of Origin
China

Details

Device Supported
Notebook, Peripheral Device, Monitor, Computer
End 1 Connection Type
USB4 Thunderbolt 4 - Male
Features
Charging, Active, USB- Power Delivery (USB PD)
End 2 Connection Type
USB4 Thunderbolt 4 - Male
Data Transfer Speed
40-Gbit/s
Item
Data Transfer Cable
Cable Type
Thunderbolt 4
Connector on Second End Details
1 x USB4 Thunderbolt 4 - Male
Connector on First End Details
1 x USB4 Thunderbolt 4 - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.