Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUGABLE USB 2.0 TO VGA VIDEO GRAPHICS ADAPTER FOR MULTIPLE MONITORS UP TO 1920X

  • Mfr # USB-VGA-165

  • Zoro # G314903209


product price: $39.49
/ea

Key Features

Features
Plug and Play, HDCP
Includes
DisplayLink Monitor Adapter - USB 2.0 to VGA for Windows, USB 2.0 cable, CD, quick-start guide
Maximum Resolution Supported
1920 x 1080
Adapter Type
USB/VGA
Connector Type on Second End
HD-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USB-VGA-165
Zoro #
G314903209
UPC #
649241909873
Country of Origin
China

Dimensions

Width
1.8 in
Height
0.8 in
Depth
3.3 in

Details

Item
Video Adapter
Features
Plug and Play, HDCP
Includes
DisplayLink Monitor Adapter - USB 2.0 to VGA for Windows, USB 2.0 cable, CD, quick-start guide
Maximum Resolution Supported
1920 x 1080
Adapter Type
USB/VGA
Connector Type on Second End
HD-15
Connector Type on First End
USB 2.0
Connector on First End Details
USB 2.0
Connector on Second End Details
(1) 15-pin HD-15 VGA
Connection B
1 x 15-pin HD-15 VGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.