Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUGABLE USB 2.0 WIRELESS N 802.11N 150 MBPS NANO WIFI NETWORK ADAPTER REALTEK

  • Mfr # USB-WIFINT

  • Zoro # G015920697


product price: $38.15
/ea

Key Features

Wireless LAN Standard
IEEE 802.11n
Wireless Transmission Speed
150-Mbit/s
Wi-Fi Generation
Wi-Fi 4
Form Factor
External
Host Interface
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-WIFINT
Zoro #
G015920697
UPC #
819927010258
Country of Origin
China

Details

Wireless LAN Standard
IEEE 802.11n
Item
Wi-Fi Adapter
Wireless Transmission Speed
150-Mbit/s
Wi-Fi Generation
Wi-Fi 4
Form Factor
External
Host Interface
USB 2.0
ISM Maximum Frequency
2.40 GHz
ISM Band
Yes
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.