
PLUGABLE USB 3.0 UNIVERSAL MINI LAPTOP DOCKING STATION FOR WINDOWS AND MAC DUAL
Mfr # USB3-3900DHE
Zoro # G914877580
product price: $70.75
/eaKey Features
Height
1.6 in
Width
5.1 in
Length
7.9 in
Connector on First End Details
USB 3.0
Adapter Type
DVI/HDMI/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3-3900DHE
Zoro #
G914877580
UPC #
649241924623
Country of Origin
China
Dimensions
Height
1.6 in
Width
5.1 in
Length
7.9 in
Details
Item
Video Adapter
Connector on First End Details
USB 3.0
Adapter Type
DVI/HDMI/USB
Max. Resolution
2560 x 1440
Connector on Second End Details
(1) DVI Digital Video Female, (1) HDMI Digital Video Male
Number of Monitors Supported
2
Chipset Manufacturer
DisplayLink
Chipset Series
DL-3000
Max. Resolution Supported
2560 x 1440
Chipset Model
DL-3900
Platform Supported
PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.