Zoro Homepage

PLUGABLE USB BLUETOOTH 4.0 LOW ENERGY MICRO ADAPTER COMPATIBLE WITH WINDOWS 10,

  • Mfr # USB-BT4LE

  • Zoro # G615665592


product price: $14.99
/ea

Key Features

Bluetooth Standard
Bluetooth 4.0
Form Factor
External
Host Interface
USB 2.0
Color
Black
Device Supported
Desktop Computer, Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-BT4LE
Zoro #
G615665592
UPC #
649241921943
Country of Origin
China

Details

Bluetooth Standard
Bluetooth 4.0
Item
Bluetooth Adapter
Form Factor
External
Host Interface
USB 2.0
Color
Black
Device Supported
Desktop Computer, Notebook
Wireless Transmission Speed
3-Mbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.