
PLUGABLE USB-C 2.5GBPS ETHERNET ADAPTER WITH 100W POWER DELIVERY PASS-THROUGH CH
Mfr # USBC-E2500PD
Zoro # G515920722
product price: $37.35
/eaKey Features
Number of Ports
1
Network Standard
2.5GBase-T
Interfaces/Ports Details
1 x 2.5Gigabit Ethernet Network
Number of Network (RJ-45) Ports
1
Form Factor
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC-E2500PD
Zoro #
G515920722
UPC #
819927013402
Country of Origin
Viet Nam
Details
Number of Ports
1
Network Standard
2.5GBase-T
Interfaces/Ports Details
1 x 2.5Gigabit Ethernet Network
Item
2.5Gigabit Ethernet Adapter
Number of Network (RJ-45) Ports
1
Form Factor
Portable
Host Interface
USB Type C
Media Type Supported
Twisted Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.