
PLUGABLE USB C ETHERNET ADAPTER, FAST AND RELIABLE GIGABIT CONNECTION, COMPATIBL
Mfr # USBC-E1000
Zoro # G214882291
product price: $30.15
/eaKey Features
Includes
Network Adapter - USB-C to 10/100/1000 Gigabit Ethernet, Quick Install Guide, Driver Disk for Windows and Mac
Number of Network (RJ-45) Ports
1
Device Supported
Notebook
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC-E1000
Zoro #
G214882291
UPC #
819927010814
Country of Origin
Viet Nam
Details
Item
Gigabit Ethernet Card
Includes
Network Adapter - USB-C to 10/100/1000 Gigabit Ethernet, Quick Install Guide, Driver Disk for Windows and Mac
Number of Network (RJ-45) Ports
1
Device Supported
Notebook
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Network Technology
1000Base-T
Host Interface
USB Type C
Data Transfer Rate
700-MB/s
Total Number of Ports
1
Chipset Model
AX88179
Maximum Data Transfer Rate
5.47-Gbit/s
Number of Ports
1
Network Standard
1000Base-T
Form Factor
Desktop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.