
PLUGABLE USB C TO DISPLAYPORT ADAPTER - 6FT 1.8M ADAPTER CABLE SUPPORTS RESOL
Mfr # USBC-DP
Zoro # G014936378
product price: $21.39
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
Cable Length
6 ft
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
Black
Cable Type
DisplayPort/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC-DP
Zoro #
G014936378
UPC #
819927011040
Country of Origin
Viet Nam
Dimensions
Cable Length
6 ft
Details
Item
A/V Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
Black
Cable Type
DisplayPort/USB-C
Compatible With
Features
Plug & Play
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Male
Supported Resolution
3840 x 2160
Connector on First End Details
1 x USB 3.1 Type C - Male
Device Supported
Motherboard, MacBook, Chromebook, Desktop Computer, iMac, Tablet, iMac Pro, Notebook, MAC
Application
Road, Office, Home
Compatibility
Supported Resolutions
3840 x 2160
Connector Gender on Second End
Male
Connector Gender on First End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.