
PLUGABLE USB C TO DVI ADAPTER - CONNECT YOUR USB-C LAPTOP TO A DVI DISPLAY UP TO
Mfr # USBC-DVI
Zoro # G115190198
product price: $19.15
/eaKey Features
End 1 Connection Type
USB 3.1 Type C
End 2 Connection Type
DVI Digital Video - Female
Length
6 in
Overall Length
6 in
Features
HDCP, Plug and Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC-DVI
Zoro #
G115190198
UPC #
819927011057
Country of Origin
China
Dimensions
Length
6 in
Overall Length
6 in
Details
Item
Video Adapter
End 1 Connection Type
USB 3.1 Type C
End 2 Connection Type
DVI Digital Video - Female
Features
HDCP, Plug and Play
Connector on First End Details
USB 3.1 Type C
Adapter Type
DVI/USB-C
Connector on Second End Details
1 x DVI Video Female
Maximum Resolution Supported
2560 x 1440
Platform Supported
PC
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.