
PLUGABLE USB C TO HDMI ADAPTER FOR DUAL MONITORS, 4K 60HZ USB C HUB FOR WINDOWS
Mfr # USBC-MSTH2
Zoro # G614883706
product price: $56.15
/eaKey Features
OS Compatibility
Windows
For Use With
Chromebook
Height
0.40 in
Width
2.20 in
USB Type-C
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC-MSTH2
Zoro #
G614883706
UPC #
819927012924
Country of Origin
Viet Nam
Dimensions
Height
0.40 in
Width
2.20 in
Details
Item
Docking Station
OS Compatibility
Windows
For Use With
Chromebook
USB Type-C
Yes
Screen Mode
4K
Supported Resolutions
3840 x 2160
Device Supported
Notebook, Monitor
Compatibility
Chromebook
HDMI
Yes
Number of Displays Supported
2
Connectivity Technology
Wired
Screen Mode Supported
4K
Operating System
Windows
Compatible Devices
Monitor, Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.