Zoro Homepage

PLUGABLE USB-C TO USB-A 5GBPS CABLE

  • Mfr # USBC-A2M

  • Zoro # G114877939


product price: $20.69
/ea

Key Features

End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type A - Male
Cable Type
USB-C/USB-A
Connector on Second End Details
1 x USB Type A - Male
Connector Gender on First End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-A2M
Zoro #
G114877939
UPC #
819927013198
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type A - Male
Cable Type
USB-C/USB-A
Connector on Second End Details
1 x USB Type A - Male
Connector Gender on First End
Male
Data Transfer Rate
5-Gbit/s
Connector Gender on Second End
Male
Connector on First End Details
1 x USB Type C - Male
Data Transfer Speed
5-Gbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.