
PLUGABLE USB C TO USB ADAPTER CABLE WITH DRIVERLESS TECHNOLOGY, ENABLES CONNECTI
Mfr # USBC-AF3
Zoro # G114877694
product price: $17.99
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Female
Cable Length
7.87 in
End 2 Connection Type
USB 3.0 Type C - Male
Color
Black
Cable Type
USB/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC-AF3
Zoro #
G114877694
UPC #
819927010807
Country of Origin
Viet Nam
Dimensions
Cable Length
7.87 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.0 Type C - Male
Color
Black
Cable Type
USB/USB-C
Features
Passive
Connector on Second End Details
1 x USB 3.0 Type C - Male
Device Supported
Notebook, Computer, Phone, Tablet
Connector on First End Details
1 x USB 3.0 Type A - Female
Shielding
Yes
Data Transfer Rate
5-Gbit/s
Contact Plating
Gold
Data Transfer Speed
5-Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.