Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUGABLE USB C TO VGA CABLE - DRIVERLESS , CONNECT YOUR USB-C OR THUNDERBOLT 3 L

  • Mfr # USBC-VGA-CABLE

  • Zoro # G514897599


product price: $22.15
/ea

Key Features

Cable Length
5.91 ft
Cable Type
USB-C/VGA
Features
Plug & Play
Compatible With
Device Supported
Mac Pro, Smartphone, TV, MacBook Air, Projector, Tablet, Chromebook, Workstation, iMac, Motherboard, Video Device, Monitor, External GPU, MacBook Pro, MacBook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USBC-VGA-CABLE
Zoro #
G514897599
UPC #
819927011606
Country of Origin
Viet Nam

Dimensions

Cable Length
5.91 ft

Details

Item
Video Cable
Cable Type
USB-C/VGA
Features
Plug & Play
Compatible With
Device Supported
Mac Pro, Smartphone, TV, MacBook Air, Projector, Tablet, Chromebook, Workstation, iMac, Motherboard, Video Device, Monitor, External GPU, MacBook Pro, MacBook
Connector Type on First End
HD-15 - Male
Connector on Second End Details
(1) USB 3.1 Type C - Male
Connector Type on Second End
USB 3.1 Type C - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Supported Resolution
1920 x 1080
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x USB 3.1 Type C - Male
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.