Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugable USB Hub - Plug-in Module - 3 USB Port(s) - 1 Network (RJ-45) Port(s)

  • Mfr # AMS-5IN1E

  • Zoro # G314883679


product price: $46.19
/ea

Key Features

Width
4.3 in
Height
0.5 in
Number of USB Ports
3
Mounting
Plug-in Module
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMS-5IN1E
Zoro #
G314883679
UPC #
819927012962
Country of Origin
China

Dimensions

Width
4.3 in
Height
0.5 in

Details

Item
USB/Ethernet Combo Hub
Number of USB Ports
3
Mounting
Plug-in Module
Number of Network (RJ-45) Ports
1
USB Charging Port
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.