Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUGABLE USB TO ETHERNET ADAPTER, USB 3.0 TO GIGABIT ETHERNET, SUPPORTS WINDOWS

  • Mfr # USB3-E1000

  • Zoro # G715920676


product price: $24.15
/ea

Key Features

Media Type Supported
Twisted Pair
Maximum Data Transfer Rate
5.47-Gbit/s
Number of Ports
1
Environmentally Friendly
Yes
Includes
Network Adapter - USB 3.0 to 10/100/1000 Gigabit Ethernet, Standard USB type A connector to PC and female RJ45 jack to network, Quick Install Guide, Driver Disk for Windows and Mac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3-E1000
Zoro #
G715920676
UPC #
649241924524
Country of Origin
Viet Nam

Details

Item
Gigabit Ethernet Card
Media Type Supported
Twisted Pair
Maximum Data Transfer Rate
5.47-Gbit/s
Number of Ports
1
Environmentally Friendly
Yes
Includes
Network Adapter - USB 3.0 to 10/100/1000 Gigabit Ethernet, Standard USB type A connector to PC and female RJ45 jack to network, Quick Install Guide, Driver Disk for Windows and Mac
Form Factor
Portable
Host Interface
USB 3.0
Device Supported
Computer, Notebook
Network Standard
10/100/1000Base-T
Number of Network (RJ-45) Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.