
PLUGABLE USB TO SERIAL ADAPTER COMPATIBLE WITH WINDOWS, MAC, LINUX RS-232DB9 D
Mfr # PL2303-DB9
Zoro # G214877136
product price: $31.79
/eaKey Features
Cable Length
2 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
USB to RS-232 DB9 Serial Adapter (Prolific PL2303HX Rev D Chipset), Driver CD, Quick Installation Guide
Cable Type
Serial/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL2303-DB9
Zoro #
G214877136
UPC #
649241888154
Country of Origin
China
Dimensions
Cable Length
2 ft
Width
0.6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
USB to RS-232 DB9 Serial Adapter (Prolific PL2303HX Rev D Chipset), Driver CD, Quick Installation Guide
Cable Type
Serial/USB
Features
Screw Lock, Plug & Play
Connector on Second End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Connector on First End Details
1 x USB Type A - Male
Device Supported
Network Firewall, Modem, Handheld Terminal, Plotter, Router, GPS, Label/Receipt Printer, Printer, PDA, Computer
Data Transfer Rate
230-kbit/s
Data Transfer Speed
230-kbit/s
Package Contents
USB to RS-232 DB9 Serial Adapter (Prolific PL2303HX Rev D Chipset), Driver CD, Quick Installation Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.