Zoro Homepage

Plugable USB4 Data Transfer Cable - 3.28 ft USB-C Data Transfer Cable - 1

  • Mfr # USB4-240W-1M

  • Zoro # G114877830


product price: $39.15
/ea

Key Features

Cable Length
3.28 ft
End 1 Connection Type
USB4 Type C
Cable Type
USB-C
End 2 Connection Type
USB4 Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB4-240W-1M
Zoro #
G114877830
UPC #
819927012894
Country of Origin
Viet Nam

Dimensions

Cable Length
3.28 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB4 Type C
Cable Type
USB-C
End 2 Connection Type
USB4 Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.