Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUGABLE USB4 HUB, 5-IN-1 THUNDERBOLT 4 HUB WITH 60W CHARGING, INCLUDES 1X USB-C

  • Mfr # USB4-HUB3A

  • Zoro # G914877702


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Package Contents
USB-C to HDMI adapter
Total Number of USB Ports
1
Host Interface
USB Type A, Thunderbolt 4
Platform Supported
PC, Mac
Number of Thunderbolt Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USB4-HUB3A
Zoro #
G914877702
UPC #
819927012597
Country of Origin
Viet Nam

Details

Package Contents
USB-C to HDMI adapter
Total Number of USB Ports
1
Host Interface
USB Type A, Thunderbolt 4
Platform Supported
PC, Mac
Number of Thunderbolt Ports
4
Item
Thunderbolt/USB Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.