Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUGABLE WIFI 6 USB WIFI ADAPTER FOR DESKTOP PC AND LAPTOPS, AX1800 USB 3.0 AND

  • Mfr # USB-WIFIAX

  • Zoro # G715920720


product price: $37.25
/ea

Key Features

Device Supported
Notebook, Desktop Computer
UNII Band
Yes
Wireless LAN Standard
IEEE 802.11ax
Network Band
Dual Band
ISM Maximum Frequency
2.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-WIFIAX
Zoro #
G715920720
UPC #
819927012726
Country of Origin
China

Details

Device Supported
Notebook, Desktop Computer
UNII Band
Yes
Wireless LAN Standard
IEEE 802.11ax
Network Band
Dual Band
ISM Maximum Frequency
2.40 GHz
Item
Wi-Fi Adapter
UNII Maximum Frequency
5 GHz
Wi-Fi Generation
Wi-Fi 6
ISM Band
Yes
Host Interface
USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.