
USB 2.0 TRANSFER CABLE, UNLIMITED USE, TRANSFER DATA BETWEEN 2 WINDOWS PC'S, COM
Mfr # USB-EASY-TRAN
Zoro # G214877792
product price: $48.59
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6 ft
End 2 Connection Type
USB 2.0 Type A - Male
Includes
USB 2.0 Easy Transfer Cable for Windows, 16 Character Alphanumeric Product Key, A Software Installation Disc, Quick Installation Guide
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB-EASY-TRAN
Zoro #
G214877792
UPC #
649241924487
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Includes
USB 2.0 Easy Transfer Cable for Windows, 16 Character Alphanumeric Product Key, A Software Installation Disc, Quick Installation Guide
Cable Type
USB
Features
Plug & Play
Connector on Second End Details
1 x USB 2.0 Type A - Male
Data Transfer Rate
480-Mbit/s
Device Supported
PC, MAC, Computer
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Package Contents
USB 2.0 Easy Transfer Cable for Windows, 16 Character Alphanumeric Product Key, A Software Installation Disc, Quick Installation Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.