Zoro Homepage

USB AUDIO ADAPTER WITH 3.5MM SPEAKER-HEADPHONE AND MICROPHONE JACK, ADD AN EXTER

  • Mfr # USB-AUDIO

  • Zoro # G615665585


product price: $15.75
/ea

Key Features

Adapter Type
Mini-phone/USB
Product Material
Metal, Aluminum
End 2 Connection Type
Mini-phone Stereo Audio - Female
Connector on Second End Details
2 x Mini-phone Stereo Audio - Female
Depth
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-AUDIO
Zoro #
G615665585
UPC #
819927010654
Country of Origin
China

Dimensions

Depth
1.1 in
Height
0.4 in
Width
1.1 in

Details

Adapter Type
Mini-phone/USB
Product Material
Metal, Aluminum
End 2 Connection Type
Mini-phone Stereo Audio - Female
Connector on Second End Details
2 x Mini-phone Stereo Audio - Female
End 1 Connection Type
USB Type A - Male
Features
Plug and Play
Connector Gender on First End
Male
Connector on First End Details
1 x USB Type A - Male
Connector Gender on Second End
Female
Item
Audio Adapter
Color
Black
Operating System Compatibility
Windows 2000, ChromeOS, Mac OS, Windows 11, Windows 7, Linux, Windows 10, Windows 8, Mac OS X, Windows 8.1, Windows XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.