Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C TO ETHERNET ADAPTER, DRIVERLESS FAST & RELIABLE GIGABIT SPEED, THUNDERBOLT

  • Mfr # USBC-TE1000

  • Zoro # G814882349


product price: $35.29
/ea

Key Features

Height
0.5 in
Width
1.8 in
Depth
0.9"
Chipset Model
RTL8153
Host Interface
USB 3.1 Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-TE1000
Zoro #
G814882349
UPC #
819927012191
Country of Origin
China

Dimensions

Height
0.5 in
Width
1.8 in
Depth
0.9"

Details

Item
Gigabit Ethernet Card
Chipset Model
RTL8153
Host Interface
USB 3.1 Type C
Network Technology
10/100/1000Base-T
Number of Network (RJ-45) Ports
1
Total Number of Ports
1
Media Type Supported
Twisted Pair
Device Supported
Notebook, Desktop Computer
Number of Ports
1
Network Standard
10/100/1000Base-T
Form Factor
Portable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.