Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C TO VGA ADAPTER, THUNDERBOLT 3 TO VGA ADAPTER COMPATIBLE WITH MACBOOK PRO,

  • Mfr # USBC-TVGA

  • Zoro # G914877535


product price: $18.89
/ea

Key Features

Features
Plug and Play
Maximum Resolution Supported
1920 x 1200
Connector on First End Details
(1) USB Type C USB 3.1 USB Male
Connector Type on Second End
HD-15 - Female
Connector Type on First End
USB 3.1 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-TVGA
Zoro #
G914877535
UPC #
819927012221
Country of Origin
China

Dimensions

Height
0.5 in
Width
0.9 in
Depth
1.8 in

Details

Item
Video Adapter
Features
Plug and Play
Maximum Resolution Supported
1920 x 1200
Connector on First End Details
(1) USB Type C USB 3.1 USB Male
Connector Type on Second End
HD-15 - Female
Connector Type on First End
USB 3.1 Type C - Male
Connector on Second End Details
(1) 15-pin HD-15 VGA Female
Adapter Type
USB-C/VGA
Connection A
1 x USB Type C USB 3.1 USB Male
Connector Gender on Second End
Male
Connection B
1 x 15-pin HD-15 VGA Female
Connector Gender on First End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.