Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB HUB WITH ETHERNET, 3 PORT USB 3 BUS POWERED HUB WITH GIGABIT ETHERNET COMPAT

  • Mfr # USB3-HUB3ME

  • Zoro # G314877777


product price: $47.75
/ea

Key Features

Number of Network (RJ-45) Ports
1
Number of USB 3.0 Ports
3
Total Number of USB Ports
3
Host Interface
USB 3.0
Package Contents
1x USB 3.0 GIGABIT ETHERNET ADAPTER, 1x USB-B to USB-C Cable (19in / 50cm), 1x USB-B to USB-A Cable (19in / 50cm), 1x Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3-HUB3ME
Zoro #
G314877777
UPC #
819927010531
Country of Origin
China

Details

Number of Network (RJ-45) Ports
1
Number of USB 3.0 Ports
3
Total Number of USB Ports
3
Host Interface
USB 3.0
Package Contents
1x USB 3.0 GIGABIT ETHERNET ADAPTER, 1x USB-B to USB-C Cable (19in / 50cm), 1x USB-B to USB-A Cable (19in / 50cm), 1x Quick Start Guide
Platform Supported
Mac, Linux, PC
Item
USB/Ethernet Combo Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.