Zoro Homepage

Thunderbolt 5 80Gbps 240W Cable

  • Mfr # TBT5-240W1M

  • Zoro # G121707793


product price: $49.99
/ea

Key Features

Device Supported
Display, Docking Station, Monitor, External GPU, MacBook Pro, iPad Pro
End 2 Connection Type
USB4 Type C - Male
Compatibility
Apple - MacBook, iPad Pro
Cable Type
USB-C
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBT5-240W1M
Zoro #
G121707793
UPC #
819927013471
Country of Origin
Thailand

Details

Device Supported
Display, Docking Station, Monitor, External GPU, MacBook Pro, iPad Pro
End 2 Connection Type
USB4 Type C - Male
Item
Data Transfer Cable
Compatibility
Apple - MacBook, iPad Pro
Cable Type
USB-C
Connector Gender on Second End
Male
Connector Gender on First End
Male
Supported Resolutions
7680 x 4320
Connector on Second End Details
1 x USB4 Type C - Male
End 1 Connection Type
USB4 Type C - Male
Data Transfer Speed
120-Gbit/s
Features
USB- Power Delivery (USB PD), Charging, Durable
Connector on First End Details
1 x USB4 Type C - Male

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.