THUNDERBOLT 5 CABLE RIGHT ANGLE 80GBPS 240W CHARGING THUNDERBOLT CERTI
- Mfr # TBT5-240W80R
- Zoro # G623564870
product price:Â
$
54.99
/ea
Key Features
End 1 Connection Type
Thunderbolt 5
Cable Type
Thunderbolt 5
Overall Length
2.62 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBT5-240W80R
- Zoro #
- G623564870
- UPC #
- 819927013648
- Country of Origin
- Thailand
- End 1 Connection Type
- Thunderbolt 5
- Cable Type
- Thunderbolt 5
- Item
- A/V Cable
Dimensions
- Overall Length
- 2.62 ft
Description
PLUGABLE THUNDERBOLT 5 CABLE RIGHT ANGLE 80GBPS 240W CHARGING THUNDERBOLT CERTI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.