Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0 TO DVI/VGA/HDMI VIDEO

  • Mfr # UGA-165

  • Zoro # G916265019


product price: $36.19
/ea

Key Features

Width
2.2 in
Height
0.8 in
Features
Plug and Play
Connector Gender on Second End
Male
Connection A
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGA-165
Zoro #
G916265019
UPC #
-
Country of Origin
China

Dimensions

Width
2.2 in
Height
0.8 in
Depth
3.5 in

Details

Features
Plug and Play
Connector Gender on Second End
Male
Connection A
USB 2.0
Adapter Type
DVI/USB
Maximum Resolution Supported
1920 x 1080
Includes
DisplayLink Monitor Adapter - USB 2.0 to HDMI / DVI / VGA for Windows, USB 2.0 Cable, Adapters for VGA/D-Sub and HDMI), Driver CD, Quick Install Guide
Connection B
1 x DVI Video Male
Item
Video Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.