
USB 2.0 TO GIGABIT ETHERNET AD
Mfr # USB2-E1000
Zoro # G716081895
product price: $35.79
/eaKey Features
Form Factor
Desktop
Package Contents
Network Adapter - USB 2.0 to 10/100/1000 Gigabit Ethernet, Quick Install Guide, Driver CD
Media Type Supported
Twisted Pair
Chipset Model
AX88178
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2-E1000
Zoro #
G716081895
UPC #
-
Country of Origin
China
Dimensions
Height
0.8 in
Width
1.3 in
Depth
10.5 in
Details
Form Factor
Desktop
Package Contents
Network Adapter - USB 2.0 to 10/100/1000 Gigabit Ethernet, Quick Install Guide, Driver CD
Media Type Supported
Twisted Pair
Item
Gigabit Ethernet Card
Chipset Model
AX88178
Environmentally Friendly
Yes
Total Number of Ports
1
Maximum Data Transfer Rate
300-Mbit/s
Platform Supported
Mac, PC
Host Interface
USB 2.0
Device Supported
Tablet, Notebook, Computer
Network (RJ-45)
Yes
Network Technology
10/100/1000Base-T
Number of Network (RJ-45) Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.