Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0 WIRELESS N 802.11N 150

  • Mfr # USB-WIFINT

  • Zoro # G116082041


product price: $29.25
/ea

Key Features

ISM Band
Yes
Wireless Transmission Speed
150-Mbit/s
Device Supported
Notebook
ISM Maximum Frequency
2.40 GHz
Wireless LAN Standard
IEEE 802.11n
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USB-WIFINT
Zoro #
G116082041
UPC #
-
Country of Origin
China

Details

ISM Band
Yes
Wireless Transmission Speed
150-Mbit/s
Device Supported
Notebook
ISM Maximum Frequency
2.40 GHz
Wireless LAN Standard
IEEE 802.11n
Item
Wi-Fi Adapter
Form Factor
External
Host Interface
USB 2.0
Wi-Fi Generation
Wi-Fi 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.