Zoro Homepage

USB 3.0 DATA TRANSFER CABLE, TRANSFER DATA BETWEEN 2 WINDOWS PCS, BRAVU

  • Mfr # USBC-TRAN

  • Zoro # G421707882


product price: $58.49
/ea

Key Features

Cable Type
USB/USB-C
Device Supported
Computer, PC
End 2 Connection Type
USB 3.0 Type A - Female, USB 3.0 Type A - Male, USB 3.0 Type C - Male
End 1 Connection Type
USB 3.0 Type C - Male, USB 3.0 Type A - Male, USB 3.0 Type A - Female
Connector on First End Details
1 x USB 3.0 Type C - Male, 1 x USB 3.0 Type A - Male, 1 x USB 3.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-TRAN
Zoro #
G421707882
UPC #
76308408770
Country of Origin
United States

Details

Cable Type
USB/USB-C
Device Supported
Computer, PC
Item
Data Transfer Cable
End 2 Connection Type
USB 3.0 Type A - Female, USB 3.0 Type A - Male, USB 3.0 Type C - Male
End 1 Connection Type
USB 3.0 Type C - Male, USB 3.0 Type A - Male, USB 3.0 Type A - Female
Connector on First End Details
1 x USB 3.0 Type C - Male, 1 x USB 3.0 Type A - Male, 1 x USB 3.0 Type A - Female
Connector on Second End Details
1 x USB 3.0 Type C - Male, 1 x USB 3.0 Type A - Male, 1 x USB 3.0 Type A - Female
Operating System Compatibility
Windows 11, Windows XP

Description

RA EASY COMPUTER SYNC SOFTWARE INCLUDED, 6.6FT

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.