
USB 3.0 DATA TRANSFER CBL
Mfr # USBC-TRAN
Zoro # G816102988
product price: $59.39
/eaKey Features
Operating System Compatibility
Windows 11, Windows XP
End 2 Connection Type
USB 3.0 Type A - Female, USB 3.0 Type A - Male, USB 3.0 Type C - Male
Connector on Second End Details
1 x USB 3.0 Type C - Male, 1 x USB 3.0 Type A - Male, 1 x USB 3.0 Type A - Female
Connector on First End Details
1 x USB 3.0 Type C - Male, 1 x USB 3.0 Type A - Male, 1 x USB 3.0 Type A - Female
Device Supported
Computer, PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC-TRAN
Zoro #
G816102988
UPC #
-
Country of Origin
China
Details
Item
Data Transfer Cable
Operating System Compatibility
Windows 11, Windows XP
End 2 Connection Type
USB 3.0 Type A - Female, USB 3.0 Type A - Male, USB 3.0 Type C - Male
Connector on Second End Details
1 x USB 3.0 Type C - Male, 1 x USB 3.0 Type A - Male, 1 x USB 3.0 Type A - Female
Connector on First End Details
1 x USB 3.0 Type C - Male, 1 x USB 3.0 Type A - Male, 1 x USB 3.0 Type A - Female
Device Supported
Computer, PC
End 1 Connection Type
USB 3.0 Type C - Male, USB 3.0 Type A - Male, USB 3.0 Type A - Female
Cable Type
USB/USB-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.