
USB 3.0 SHARING SWITCH
Mfr # USB3-SWITCH2
Zoro # G916105872
product price: $21.89
/eaKey Features
Package Contents
1 x USB 3.0 SHARING SWITCH, 2 x USB 3.0 Type-A to Type-B cables, 1 x Quick Start Guide
Host Interface
USB 3.0 Type A
Operating System Supported
ChromeOS, Windows, Linux, macOS
Height
2.7 in
Platform Supported
Mac, Linux, PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3-SWITCH2
Zoro #
G916105872
UPC #
-
Country of Origin
China
Dimensions
Height
2.7 in
Depth
0.9 in
Width
1.7 in
Details
Package Contents
1 x USB 3.0 SHARING SWITCH, 2 x USB 3.0 Type-A to Type-B cables, 1 x Quick Start Guide
Host Interface
USB 3.0 Type A
Item
USB Switch
Operating System Supported
ChromeOS, Windows, Linux, macOS
Platform Supported
Mac, Linux, PC
Number of USB 3.0 Ports
1
Total Number of USB Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.