
USB 3.0 TRANSFER CBL
Mfr # USB3-TRAN
Zoro # G416041106
product price: $64.29
/eaKey Features
Package Contents
1 x USB 3.0 Windows SuperSpeed Transfer Cable, 1 x 16 character alphanumeric Product Key, 1 x Software Installation Disc, 1 x Quick Start Guide
Connector on Second End Details
1 x USB 3.0 Type A - Male
Cable Type
USB
Width
0.5 in
End 1 Connection Type
USB 3.0 Type A - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3-TRAN
Zoro #
G416041106
UPC #
-
Country of Origin
China
Dimensions
Width
0.5 in
Details
Package Contents
1 x USB 3.0 Windows SuperSpeed Transfer Cable, 1 x 16 character alphanumeric Product Key, 1 x Software Installation Disc, 1 x Quick Start Guide
Connector on Second End Details
1 x USB 3.0 Type A - Male
Cable Type
USB
End 1 Connection Type
USB 3.0 Type A - Male
Features
Plug & Play
Connector on First End Details
1 x USB 3.0 Type A - Male
Device Supported
Computer, PC
End 2 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.