Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 UNIV LAPTOP DKNG STN

  • Mfr # UD-3900H

  • Zoro # G816082303


product price: $89.09
/ea
Free Shipping & Returns

Key Features

Width
9.40 in
Screen Mode Supported
HD
Total Number of USB Ports
6
Package Contents
USB 3.0 Dual Monitor Horizontal Docking Station, 1 x Power Adapter, 1 x Passive DVI to HDMI adapter, 1 x Passive DVI to VGA adapter, 1 x USB 3.0 A to B Cable, 1 x USB 3.0 C to B Cable, 1 x Quick Start Guide
Number of USB Type-A Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD-3900H
Zoro #
G816082303
UPC #
-
Country of Origin
China

Dimensions

Width
9.40 in
Height
1.20 in

Details

Screen Mode Supported
HD
Total Number of USB Ports
6
Package Contents
USB 3.0 Dual Monitor Horizontal Docking Station, 1 x Power Adapter, 1 x Passive DVI to HDMI adapter, 1 x Passive DVI to VGA adapter, 1 x USB 3.0 A to B Cable, 1 x USB 3.0 C to B Cable, 1 x Quick Start Guide
Number of USB Type-A Ports
6
Number of USB 2.0 Ports
4
USB Type-A
Yes
Number of USB 3.0 Ports
2
Audio Line In
Yes
Operating System Supported
macOS, Windows
Connectivity Technology
Wired
Number of Displays Supported
2
Network (RJ-45)
Yes
HDMI
Yes
HDMI Version
1.3
Audio Line Out
Yes
Host Interface
USB 3.0
Number of HDMI Outputs
1
Ethernet Technology
Gigabit Ethernet
Compatibility
Compatible with most modern laptops and desktops running Windows 11-/ 10-/ 8.x / 7 , ChromeOS 100+, and Macs with 10.14+. The box includes USB 3.0 and USB-C cable to connect to the dock to your laptop.
Device Supported
Notebook, Desktop PC
DVI
Yes
Number of RJ-45 Ports
1
Item
Docking Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.