Zoro Homepage

USB 3.0 UNIV LPTP DKNG STN

  • Mfr # UD-3900

  • Zoro # G016081878


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of RJ-45 Ports
1
Operating System Supported
Windows, macOS
Total Number of USB Ports
6
USB Type-A
Yes
Number of Displays Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD-3900
Zoro #
G016081878
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Depth
5 in
Height
8.50 in

Details

Number of RJ-45 Ports
1
Item
Docking Station
Operating System Supported
Windows, macOS
Total Number of USB Ports
6
USB Type-A
Yes
Number of Displays Supported
2
Screen Mode Supported
HD
Number of USB 3.0 Ports
2
Number of HDMI Ports
1
Number of USB 2.0 Ports
4
Network (RJ-45)
Yes
Number of HDMI Outputs
1
VGA
Yes
Number of USB Type-A Ports
6
Package Contents
UD-3900 Dual Display Universal Docking Station, 1 x Power Adapter, 1 x Passive DVI to HDMI adapter, 1 x Passive DVI to VGA adapter, 1 x USB 3.0 Cable, 1 x Quick Start Guide
Device Supported
Tablet PC, Desktop PC, Notebook
Audio Line In
Yes
DVI
Yes
Host Interface
USB 3.0 Type A
Ethernet Technology
Gigabit Ethernet
Audio Line Out
Yes
Connectivity Technology
Wired
HDMI
Yes
Compatibility
Compatible with most modern laptops and desktops running Windows 11-/ 10-/ 8.x / 7, Macs with macOS 11+, and ChromeOS version 100 or newer. The box includes a hybrid 2-in-1 USB 3.0 and USB-C cable to connect the dock to your laptop.
Microphone
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.