Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C 5-DISPLAY DOCKING STATION WITH HDMI 2.1 & 140W CHARGING

  • Mfr # UD-7400PD

  • Zoro # G022443257


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Cable Length
3.28 ft
HDMI
Yes
Connectivity Technology
Wired
Headphone/Microphone Combo Port
Yes
Maximum Data Transfer Rate
1.25-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD-7400PD
Zoro #
G022443257
UPC #
-
Country of Origin
China

Dimensions

Cable Length
3.28 ft
Height
0.70 in
Depth
3.70 in
Width
8.30 in

Details

HDMI
Yes
Connectivity Technology
Wired
Headphone/Microphone Combo Port
Yes
Maximum Data Transfer Rate
1.25-GB/s
Number of USB Type-C Ports
5
USB Charging Port
7
Kensington Security Slot
Yes
Number of HDMI Outputs
2
Number of USB Type-A Ports
2
Number of USB 3.2 Gen 2 Type-A Ports
2
Compatible Devices
Monitor, Notebook, Computer
HDMI Version
2.1
Charging Capability
Yes
Network (RJ-45)
Yes
Maximum Power Supply Wattage
180 W
Management Features
Wake-on-LAN
Ethernet Technology
2.5 Gigabit Ethernet
Number of Displays Supported
5
Interfaces
USB 3.2 (Gen 2) Type C
Features
Security Lock, LED Power Indicator, Power Delivery Pass-through
USB Type-C
Yes
USB Power Delivery
140W
System Requirements
The UD-7400PD is compatible with computers that have a full-featured USB-C port (including Thunderbolt and USB4) that supports video and charging.
USB Type-C Detail
1 x USB-C USB 3.2 Gen 2 (10Gbps) Power Delivery 30W, 3 x USB-C USB 3.2 Gen 2 (10Gbps) DisplayLink Video, 1 x USB-C USB 3.2 Gen 2 (10Gbps) Power Delivery 140W
Supported Resolutions
3840 x 2160, 7680 x 4320
USB Type-A
Yes
Item
Docking Station
For Use With
Apple MacBooks:M1M2M3M4
Screen Mode Supported
8K @ 30Hz, 4K @ 60Hz, 8K @ 60Hz
Includes
Plugable USB-C 5-Display Docking Station with HDMI 2.1 and 140W Charging1 x Power Adapter1 x Power Cable1 x Quick Start Guide1 x USB-C Cable
Power Source Type
Power Adapter
Operating System
Windows 10, Mac OS X 11.0 Big Sur

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.