Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C Dual HDMI Docking Station with 65W Power Delivery

  • Mfr # UD-MSTH2

  • Zoro # G216424710


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Width
7.10 in
USB Power Delivery
65W
HDMI
Yes
Height
0.80 in
Features
Power Delivery Pass-through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD-MSTH2
Zoro #
G216424710
UPC #
819927000000
Country of Origin
Thailand

Dimensions

Width
7.10 in
Height
0.80 in

Details

USB Power Delivery
65W
HDMI
Yes
Features
Power Delivery Pass-through
Item
Docking Station
Number of HDMI Ports
2
Compatible Devices
Notebook
USB Type-C
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.