Zoro Homepage

USB-C Extension Cable and Meter

  • Mfr # USBC-METER3-1MF

  • Zoro # G716479296


product price: $40.75
/ea

Key Features

Cable Characteristic
Extension Cable
Connector Gender on First End
Male
Cable Type
USB-C
End 2 Connection Type
USB Type C - Female
Connector Gender on Second End
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-METER3-1MF
Zoro #
G716479296
UPC #
819927000000
Country of Origin
China

Details

Cable Characteristic
Extension Cable
Connector Gender on First End
Male
Cable Type
USB-C
End 2 Connection Type
USB Type C - Female
Connector Gender on Second End
Female
Connector on Second End Details
1x USB Type C - Female
Data Transfer Speed
10-Gbit/s
Connector on First End Details
1x USB Type C - Male
End 1 Connection Type
USB Type C - Male
Item
Data Transfer/Power Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.