USB-C PORTABLE MONITOR 15.6 INCH, 100W PASS-THROUGH CHARGING LAPTOP SMAR

  • Mfr # USBC-PDMON

  • Zoro # G021709897


product price: $309.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Number of Screens
1
Aspect Ratio
16:9
Response Time
10 ms
Height
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-PDMON
Zoro #
G021709897
UPC #
195285814098
Country of Origin
Multiple

Dimensions

Height
8.5"
Screen Size Class
16"
Viewable Screen Size
15.6"
Width
14.2"
Depth
0.4"

Details

USB
Yes
Number of Screens
1
Aspect Ratio
16:9
Response Time
10 ms
Vertical Viewing Angle
178°
Max. Resolution
1920 x 1080
Package Contents
15.6" USB-C Portable Display Folding Travel Cover
Horizontal Viewing Angle
178°
USB Type-C
Yes
Product Type
LCD Monitor

Description

TPHONE TABLET,3X USB-C 10GBPS FHD,IPS TRAVEL DISPLAY,1.85LBS-TAA COMPL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.