Zoro Homepage

USB-C TO 5GBE ETHERNET ADAPTER

  • Mfr # USBC-E5000

  • Zoro # G321710043


product price: $41.15
/ea

Key Features

Host Interface
USB Type C
Maximum Data Transfer Rate
39.06-Gbit/s
Operating System Compatibility
ChromeOS, Mac OS, Windows
Network Standard
5GBase-T
Device Supported
Desktop Computer, Tablet, Notebook, Docking Station, Ultrabook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-E5000
Zoro #
G321710043
UPC #
-
Country of Origin
China

Details

Host Interface
USB Type C
Maximum Data Transfer Rate
39.06-Gbit/s
Operating System Compatibility
ChromeOS, Mac OS, Windows
Network Standard
5GBase-T
Device Supported
Desktop Computer, Tablet, Notebook, Docking Station, Ultrabook
Features
Plug and Play
Item
5Gigabit Ethernet Adapter
Media Type Supported
Twisted Pair

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.